End Mill Chf, Coarse, Rougher, 1/2 x 2, Number of Flutes: 4
Mfr # CR-1616-L-TICN
Zoro # G4998828
product price:Â $89.95
/ea
Free Shipping & Returns
Key Features
End Mill Style
Square
Number of Flutes
4
Overall Length
4"
Shank Dia.
1/2"
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR-1616-L-TICN
Zoro #
G4998828
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Shank Dia.
1/2"
Length of Cut
2"
Milling Dia.
1/2"
Details
Item
End Mill Chf,Coarse,Rougher,1/2 x 2
End Mill Style
Square
Number of Flutes
4
Single End/Double End
Single End
End Mill Material
High Speed Steel
Finish
TiCN
Description
End Mill Chf,Coarse,Rougher,1/2 x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.