End Mill, Fine-Rougher, Chf 1/2" x 1
Mfr # CFPS-1616
Zoro # G5011531
product price: $43.15
/eaKey Features
End Mill Style
Chamfer
Number of Flutes
4
Overall Length
3"
Shank Dia.
1/2"
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFPS-1616
Zoro #
G5011531
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Shank Dia.
1/2"
Length of Cut
1"
Milling Dia.
1/2"
Details
Item
End Mill,Fine-Rougher,Chf 1/2" x 1
End Mill Style
Chamfer
Number of Flutes
4
Single End/Double End
Single End
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated
Description
End Mill,Fine-Rougher,Chf 1/2 In. x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.