Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Fine-Rougher, Chf 3/8" x 3/4

  • Mfr # CCFP-1212

  • Zoro # G4958018


product price: $45.75
/ea

Key Features

End Mill Style
Chamfer
Number of Flutes
4
Overall Length
2-1/2"
Shank Dia.
3/8"
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCFP-1212
Zoro #
G4958018
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
3/8"
Length of Cut
3/4"
Milling Dia.
3/8"

Details

Item
End Mill,Fine-Rougher,Chf 3/8" x 3/4
End Mill Style
Chamfer
Number of Flutes
4
Single End/Double End
Single End
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated

Description

End Mill,Fine-Rougher,Chf 3/8 In. x 3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.