Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Fine-Rougher, Square, 1-1/4" x 2, End Mill Style: Chamfer

  • Mfr # CCFP-4040

  • Zoro # G4987759


product price: $169.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Cobalt High Speed Steel
Number of Flutes
6
Length of Cut
2"
Single End/Double End
Single End
Shank Dia.
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCFP-4040
Zoro #
G4987759
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2"
Shank Dia.
1-1/4"
Overall Length
4-1/2"
Milling Dia.
1-1/4"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
6
Single End/Double End
Single End
Item
End Mill,Fine-Rougher,Square,1-1/4" x 2
End Mill Style
Chamfer
Finish
Uncoated

Description

End Mill,Fine-Rougher,Square,1-1/4 In. x 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.