Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Fine-Rougher, Square, 1" x 1-1/8

  • Mfr # CFPS-3232-2

  • Zoro # G4998679


product price: $79.59
/ea
Free Shipping & Returns

Key Features

End Mill Material
Cobalt High Speed Steel
Number of Flutes
5
Length of Cut
1-1/8"
Single End/Double End
Single End
Shank Dia.
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFPS-3232-2
Zoro #
G4998679
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/8"
Shank Dia.
1"
Overall Length
3-5/8"
Milling Dia.
1"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
5
Single End/Double End
Single End
Item
End Mill,Fine-Rougher,Square,1" x 1-1/8
Finish
Uncoated
End Mill Style
Chamfer

Description

End Mill,Fine-Rougher,Square,1 In. x 1-1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.