Zoro Homepage

End Mill, High Feed, R.031 1/8" x .095

  • Mfr # HXMG2-804

  • Zoro # G4954700


product price: $79.55
/ea
Free Shipping & Returns

Key Features

End Mill Style
Radius
Number of Flutes
2
Overall Length
3"
Shank Dia.
0.25"
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXMG2-804
Zoro #
G4954700
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Shank Dia.
0.25"
Length of Cut
0.095"
Milling Dia.
0.125"

Details

Item
End Mill,High Feed,R.031 1/8" x .095
End Mill Style
Radius
Number of Flutes
2
Single End/Double End
Single End
End Mill Material
Carbide
Finish
nACRo

Description

End Mill,High Feed,R.031 1/8 In. x .095

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.