End Mill, High Feed, R1.0, 4mm x 3.5mm, Number of Flutes: 4
Mfr # HXMG4-M6M4
Zoro # G4988413
product price:Â $83.55
/ea
Free Shipping & Returns
Key Features
End Mill Style
Radius
Number of Flutes
4
Overall Length
75 mm
Shank Dia.
6 mm
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HXMG4-M6M4
Zoro #
G4988413
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Shank Dia.
6 mm
Length of Cut
3.5 mm
Milling Dia.
4 mm
Details
Item
End Mill,High Feed,R1.0,4mm x 3.5mm
End Mill Style
Radius
Number of Flutes
4
Single End/Double End
Single End
End Mill Material
Carbide
Finish
nACRo
Description
End Mill,High Feed,R1.0,4mm x 3.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.