End Mill, High Feed, R.156, 1/2" x .25
Mfr # HXMG4-2020
Zoro # G4988711
product price: $201.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Radius
Number of Flutes
4
Overall Length
4"
Shank Dia.
0.625"
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HXMG4-2020
Zoro #
G4988711
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Shank Dia.
0.625"
Length of Cut
0.25"
Milling Dia.
0.625"
Details
Item
End Mill,High Feed,R.156,1/2" x .25
End Mill Style
Radius
Number of Flutes
4
Single End/Double End
Single End
End Mill Material
Carbide
Finish
nACRo
Description
End Mill,High Feed,R.156,1/2 In. x .25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.