End Mill, HP, Carbide, Ball, 1/4" x 3/4, Finish: nACo
Mfr # VHMG-808-B
Zoro # G4990839
product price: $40.99
/eaKey Features
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
3/4"
Single End/Double End
Single End
Shank Dia.
1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VHMG-808-B
Zoro #
G4990839
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4"
Shank Dia.
1/4"
Overall Length
2-1/2"
Milling Dia.
1/4"
Details
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
End Mill,HP,Carbide,Ball,1/4" x 3/4
Finish
nACo
End Mill Style
Ball
Description
End Mill,HP,Carbide,Ball,1/4 In. x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.