Zoro Homepage
This item is Discontinued.
Melin Tool Co End Mill, HP, Carbide, Ball, 3mm x 12mm VXMG4T-M3M3-B

End Mill, HP, Carbide, Ball, 3mm x 12mm (Discontinued)

  • Mfr # VXMG4T-M3M3-B
  • Zoro # G4990583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VXMG4T-M3M3-B
Zoro #
G4990583
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Shank Dia.
3 mm
Milling Dia.
3 mm
Overall Length
38 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
End Mill,HP,Carbide,Ball,3mm x 12mm
End Mill Style
Ball
Finish
nACRo

Description

End Mill,HP,Carbide,Ball,3mm x 12mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.