This item is Discontinued.

Melin Tool Co End Mill, HP, Carbide, Ball, 7/32 x 5/8, Number of Flutes: 4 CCMG40-807-B-ALTIN

End Mill, HP, Carbide, Ball, 7/32 x 5/8, Number of Flutes: 4 (Discontinued)

  • Mfr # CCMG40-807-B-ALTIN
  • Zoro # G4990592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMG40-807-B-ALTIN
Zoro #
G4990592
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8"
Shank Dia.
1/4"
Overall Length
2-1/2"
Milling Dia.
7/32"

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
End Mill,HP,Carbide,Ball,7/32 x 5/8
Finish
AlTiN
End Mill Style
Ball

Description

End Mill,HP,Carbide,Ball,7/32 x 5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.