End Mill, HP, Carbide, R.008, 1/8 x 1/2
Mfr # EMG35-404-ALTIN
Zoro # G4994381
product price: $22.85
/eaKey Features
Number of Flutes
3
End Mill Style
Radius
Finish
AlTiN
Length of Cut
1/2"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMG35-404-ALTIN
Zoro #
G4994381
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2"
Overall Length
1-1/2"
Shank Dia.
1/8"
Milling Dia.
1/8"
Details
Number of Flutes
3
End Mill Style
Radius
Finish
AlTiN
End Mill Material
Carbide
Item
End Mill,HP,Carbide,R.008,1/8 x 1/2
Single End/Double End
Single End
Description
End Mill,HP,Carbide,R.008,1/8 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.