End Mill, HP, Carbide, R.025, 1/2" x 1, Number of Flutes: 4
Mfr # VHMG-1616
Zoro # G5007480
product price: $83.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Radius
Finish
nACo
Length of Cut
1"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VHMG-1616
Zoro #
G5007480
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1"
Overall Length
3"
Shank Dia.
1/2"
Milling Dia.
1/2"
Details
Number of Flutes
4
End Mill Style
Radius
Finish
nACo
End Mill Material
Carbide
Item
End Mill,HP,Carbide,R.025,1/2" x 1
Single End/Double End
Single End
Description
End Mill,HP,Carbide,R.025,1/2 In. x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.