This item is Discontinued.

Melin Tool Co End Mill, Hss, GP, Ball, 7/16" x 1-3/4, Number of Flutes: 3 E-1614-LB

End Mill, Hss, GP, Ball, 7/16" x 1-3/4, Number of Flutes: 3 (Discontinued)

  • Mfr # E-1614-LB
  • Zoro # G5002398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-1614-LB
Zoro #
G5002398
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-3/4"
Shank Dia.
1/2"
Overall Length
3-3/4"
Milling Dia.
7/16"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
3
Single End/Double End
Single End
Item
End Mill,Hss,GP,Ball,7/16" x 1-3/4
End Mill Style
Ball
Finish
Uncoated

Description

End Mill,Hss,GP,Ball,7/16 In. x 1-3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.