End Mill, Hss, GP, R.060, 1/2" x 1-1/4, Number of Flutes: 4
Mfr # CC-1616-R060
Zoro # G5000042
product price:Â $41.35
/eaKey Features
End Mill Style
Radius
Number of Flutes
4
Overall Length
3-1/4"
Shank Dia.
1/2"
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC-1616-R060
Zoro #
G5000042
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/4"
Shank Dia.
1/2"
Length of Cut
1-1/4"
Milling Dia.
1/2"
Details
Item
End Mill,Hss,GP,R.060,1/2" x 1-1/4
End Mill Style
Radius
Number of Flutes
4
Single End/Double End
Single End
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated
Description
End Mill,Hss,GP,R.060,1/2 In. x 1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.