End Mill, Hss, GP, Square, 1-1/2" x 1-1/2, Number of Flutes: 6

  • Mfr # C-2448-A

  • Zoro # G5012329


product price: $160.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
High Speed Steel
Number of Flutes
6
Length of Cut
1-1/2"
Single End/Double End
Single End
Shank Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-2448-A
Zoro #
G5012329
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/2"
Shank Dia.
3/4"
Overall Length
3-3/4"
Milling Dia.
1-1/2"

Details

End Mill Material
High Speed Steel
Number of Flutes
6
Single End/Double End
Single End
Item
End Mill,Hss,GP,Square,1-1/2" x 1-1/2
End Mill Style
Square
Finish
Uncoated

Description

End Mill,Hss,GP,Square,1-1/2 In. x 1-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.