End Mill, Hss, GP, Square, 17/64" x 11/16, Number of Flutes: 4
Mfr # CC-1208-1/2
Zoro # G5011778
product price: $20.99
/eaKey Features
End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Length of Cut
11/16"
Single End/Double End
Single End
Shank Dia.
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC-1208-1/2
Zoro #
G5011778
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
11/16"
Shank Dia.
3/8"
Overall Length
2-1/2"
Milling Dia.
17/64"
Details
End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Single End/Double End
Single End
Item
End Mill,Hss,GP,Square,17/64" x 11/16
Finish
Uncoated
End Mill Style
Square
Description
End Mill,Hss,GP,Square,17/64 In. x 11/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.