End Mill, Hss Stub, GP, Square, 1/2" x 1/2, Number of Flutes: 2
Mfr # AS-1216-TICN
Zoro # G5002413
product price: $38.39
/eaKey Features
End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Length of Cut
1/2"
Single End/Double End
Single End
Shank Dia.
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS-1216-TICN
Zoro #
G5002413
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2"
Shank Dia.
3/8"
Overall Length
2-3/16"
Milling Dia.
1/2"
Details
End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Hss Stub,GP,Square,1/2" x 1/2
Finish
TiCN
End Mill Style
Square
Description
End Mill,Hss Stub,GP,Square,1/2 In. x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.