End Mill, Micro, Carbide, Square, 0.03 x 1/4 (Discontinued)
- Mfr # EMG-.030-LF8-ALTIN
- Zoro # G4959567
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMG-.030-LF8-ALTIN
Zoro #
G4959567
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.250"
Shank Dia.
1/8"
Overall Length
2-1/2"
Milling Dia.
0.030"
Details
End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Item
End Mill,Micro,Carbide,Square,0.03 x 1/4
End Mill Style
Square
Finish
AlTiN
Description
End Mill,Micro,Carbide,Square,0.03 x 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.