Zoro Homepage

End Mill, Micro, Carbide, Square, 0.05 x 0.4

  • Mfr # EMG-.050-LF8-ALTIN

  • Zoro # G4960057


product price: $70.95
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.400"
Single End/Double End
Single End
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMG-.050-LF8-ALTIN
Zoro #
G4960057
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.400"
Shank Dia.
1/8"
Overall Length
2-1/2"
Milling Dia.
0.050"

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Item
End Mill,Micro,Carbide,Square,0.05 x 0.4
End Mill Style
Square
Finish
AlTiN

Description

End Mill,Micro,Carbide,Square,0.05 x 0.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.