Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Square, Hss, 60 deg., 1/2" x 1-1/4

  • Mfr # E60-1616

  • Zoro # G5007322


product price: $29.59
/ea

Key Features

End Mill Material
Cobalt High Speed Steel
Number of Flutes
3
Length of Cut
1-1/4"
Single End/Double End
Single End
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60-1616
Zoro #
G5007322
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4"
Shank Dia.
1/2"
Overall Length
3-1/4"
Milling Dia.
1/2"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
3
Single End/Double End
Single End
Item
End Mill,Square,Hss,60 deg.,1/2" x 1-1/4
Finish
Uncoated
End Mill Style
Square

Description

End Mill,Square,Hss,60 deg.,1/2 In. x 1-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.