Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Square, Hss, 60 deg., 3/4" x 1-5/8

  • Mfr # E60-2424

  • Zoro # G5007331


product price: $59.39
/ea

Key Features

End Mill Material
Cobalt High Speed Steel
Number of Flutes
3
Length of Cut
1-5/8"
Single End/Double End
Single End
Shank Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60-2424
Zoro #
G5007331
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-5/8"
Shank Dia.
3/4"
Overall Length
3-7/8"
Milling Dia.
3/4"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
3
Single End/Double End
Single End
Item
End Mill,Square,Hss,60 deg.,3/4" x 1-5/8
Finish
Uncoated
End Mill Style
Square

Description

End Mill,Square,Hss,60 deg.,3/4 In. x 1-5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.