End Mill, Wood Router, Square, 1/4" x 1-1/8, Overall Length: 3"
Mfr # WRDMG-808-L
Zoro # G4954630
product price: $32.75
/eaKey Features
Number of Flutes
2
Single End/Double End
Single End
Overall Length
3"
Length of Cut
1-1/8"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRDMG-808-L
Zoro #
G4954630
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
1-1/8"
Shank Dia.
1/4"
Milling Dia.
1/4"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Wood Router,Square,1/4" x 1-1/8
End Mill Material
Carbide
End Mill Style
Router
Finish
Uncoated
Description
End Mill,Wood Router,Square,1/4 In. x 1-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.