Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Wood Router, Square, 1/8" x 1/2, End Mill Material: Carbide

  • Mfr # WRDMG-404

  • Zoro # G5008722


product price: $15.39
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single End
Overall Length
1-1/2"
Length of Cut
1/2"
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRDMG-404
Zoro #
G5008722
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Length of Cut
1/2"
Shank Dia.
1/8"
Milling Dia.
1/8"

Details

Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Wood Router,Square,1/8" x 1/2
Finish
Uncoated
End Mill Style
Router
End Mill Material
Carbide

Description

End Mill,Wood Router,Square,1/8 In. x 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.