End Mill, Wood Router, Square, 3/16" x 5/8, Number of Flutes: 2

  • Mfr # WRUMG-806

  • Zoro # G4991843


product price:  $33.65
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
5/8"
End Mill Style
Router
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRUMG-806
Zoro #
G4991843
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Length of Cut
5/8"
Milling Dia.
3/16"
Shank Dia.
1/4"

Details

Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Wood Router,Square,3/16" x 5/8
End Mill Style
Router
End Mill Material
Carbide
Finish
Uncoated

Description

End Mill,Wood Router,Square,3/16 In. x 5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.