End Mill, Wood Router, Square, 3/16" x 5/8, Overall Length: 2-1/2"
Mfr # WRDMG-806
Zoro # G4991852
product price: $26.95
/eaKey Features
Number of Flutes
2
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
5/8"
End Mill Style
Router
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRDMG-806
Zoro #
G4991852
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
5/8"
Shank Dia.
1/4"
Milling Dia.
3/16"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Wood Router,Square,3/16" x 5/8
End Mill Style
Router
Finish
Uncoated
End Mill Material
Carbide
Description
End Mill,Wood Router,Square,3/16 In. x 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.