Zoro Homepage
This item is Discontinued.
Melin Tool Co Fine-Rougher End Mill, C.030, 1-1/4x1-1/8" CFPS-2440

Fine-Rougher End Mill, C.030, 1-1/4x1-1/8" (Discontinued)

  • Mfr # CFPS-2440
  • Zoro # G4744037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFPS-2440
Zoro #
G4744037
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Length of Cut
1-1/8"
Shank Dia.
3/4"
Milling Dia.
1-1/4"

Details

Number of Flutes
6
Single End/Double End
Single End
Item
Fine-Rougher End Mill,C.030,1-1/4x1-1/8"
End Mill Style
Chamfer
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated

Description

Fine-Rougher End Mill,C.030,1-1/4x1-1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.