Zoro Homepage

Fine-Rougher End Mill Chf 5/16"X3/4

  • Mfr # CCFP-1210

  • Zoro # G4485402


product price: $39.59
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
3/4"
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCFP-1210
Zoro #
G4485402
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Length of Cut
3/4"
Shank Dia.
3/8"
Milling Dia.
5/16"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Fine-Rougher End Mill Chf 5/16"X3/4
Finish
Uncoated
End Mill Style
Chamfer
End Mill Material
Cobalt High Speed Steel

Description

Fine-Rougher End Mill Chf 5/16 In.X3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.