Fine-Rougher End Mill Sq 1/2"X1-5/8
Mfr # CCFP-1616-M
Zoro # G4485527
product price: $58.79
/eaKey Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
3-5/8"
Length of Cut
1-5/8"
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCFP-1616-M
Zoro #
G4485527
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-5/8"
Length of Cut
1-5/8"
Shank Dia.
1/2"
Milling Dia.
1/2"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Fine-Rougher End Mill Sq 1/2"X1-5/8
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel
End Mill Style
Chamfer
Description
Fine-Rougher End Mill Sq 1/2 In.X1-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.