Zoro Homepage

Fine-Rougher End Mill Sq 5/16"X1-3/8

  • Mfr # CCFP-1210-L

  • Zoro # G4485533


product price: $44.19
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
3-1/8"
Length of Cut
1-3/8"
End Mill Style
Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCFP-1210-L
Zoro #
G4485533
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/8"
Length of Cut
1-3/8"
Milling Dia.
5/16"
Shank Dia.
3/8 in

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Roughing End Mill
End Mill Style
Chamfer
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated
List Number
CCFP

Description

Roughing End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.