Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fine-Rougher End Mill Sq 5/8"X1-5/8

  • Mfr # CCFP-2020

  • Zoro # G4485350


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
3-3/4"
Length of Cut
1-5/8"
End Mill Material
Cobalt High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCFP-2020
Zoro #
G4485350
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/4"
Length of Cut
1-5/8"
Milling Dia.
5/8"
Shank Dia.
5/8"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Fine-Rougher End Mill Sq 5/8"X1-5/8
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated
End Mill Style
Chamfer

Description

Fine-Rougher End Mill Sq 5/8 In.X1-5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.