Fine-Rougher End Mill Sq 9/16"X1-3/8
Mfr # CFP-1618
Zoro # G4491781
product price: $60.69
/eaKey Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
3-3/8"
Length of Cut
1-3/8"
Shank Dia.
1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFP-1618
Zoro #
G4491781
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-3/8"
Length of Cut
1-3/8"
Shank Dia.
1/2"
Milling Dia.
9/16"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Fine-Rougher End Mill Sq 9/16"X1-3/8
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated
End Mill Style
Chamfer
Description
Fine-Rougher End Mill Sq 9/16 In.X1-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.