Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fine-Rougher End Mill, Square, 1" x 2", Number of Flutes: 5

  • Mfr # CFP-3232

  • Zoro # G5302847


product price: $98.65
/ea
Free Shipping & Returns

Key Features

End Mill Material
Cobalt High Speed Steel
Number of Flutes
5
Length of Cut
2"
Single End/Double End
Single End
Shank Dia.
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFP-3232
Zoro #
G5302847
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2"
Shank Dia.
1"
Overall Length
4-1/2"
Milling Dia.
1"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
5
Single End/Double End
Single End
Item
Fine-Rougher End Mill,Square,1" x 2"
End Mill Style
Chamfer
Finish
Uncoated

Description

Fine-Rougher End Mill,Square,1 In. x 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.