Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fine-Rougher End Mill, Square, 1/2", Number of Flutes: 4

  • Mfr # CCFPM-1616-L

  • Zoro # G5302917


product price: $74.29
/ea

Key Features

End Mill Material
Powdered Metal
Number of Flutes
4
Length of Cut
2"
Single End/Double End
Single End
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCFPM-1616-L
Zoro #
G5302917
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2"
Shank Dia.
1/2"
Overall Length
4"
Milling Dia.
1/2"

Details

End Mill Material
Powdered Metal
Number of Flutes
4
Single End/Double End
Single End
Item
Fine-Rougher End Mill,Square,1/2"
Finish
Uncoated
End Mill Style
Chamfer

Description

Fine-Rougher End Mill,Square,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.