Finishing End Mill, HSS, Square, 1/2", Length of Cut: 1-1/4"

  • Mfr # CCPM-1616

  • Zoro # G5344022


product price: $34.25
/ea

Key Features

End Mill Material
Powdered Metal
Number of Flutes
4
Length of Cut
1-1/4"
Single End/Double End
Single End
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCPM-1616
Zoro #
G5344022
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4"
Shank Dia.
1/2"
Overall Length
3-1/4"
Milling Dia.
1/2"

Details

End Mill Material
Powdered Metal
Number of Flutes
4
Single End/Double End
Single End
Item
Finishing End Mill,HSS,Square,1/2"
Finish
Uncoated
End Mill Style
Square

Description

Finishing End Mill,HSS,Square,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.