Gnrl Prpse End Mill, Crbd, Ball End, 1/2x2", Number of Flutes: 2
Mfr # AMG-1616-LB-ALTIN
Zoro # G5340218
product price:Â $98.75
/ea
Free Shipping & Returns
Key Features
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
2"
Single End/Double End
Single End
Shank Dia.
1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMG-1616-LB-ALTIN
Zoro #
G5340218
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2"
Shank Dia.
1/2"
Milling Dia.
1/2"
Overall Length
4"
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Gnrl Prpse End Mill,Crbd,Ball End,1/2x2"
End Mill Style
Ball
Finish
AlTiN
Description
Gnrl Prpse End Mill,Crbd,Ball End,1/2x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.