Gnrl Prpse End Mill, Crbd, Ball End, 1/8x1", Number of Flutes: 2

  • Mfr # AMG-404-EB-ALTIN

  • Zoro # G5340087


product price: $31.65
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1"
Single End/Double End
Single End
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMG-404-EB-ALTIN
Zoro #
G5340087
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1"
Shank Dia.
1/8"
Milling Dia.
1/8"
Overall Length
3"

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Gnrl Prpse End Mill,Crbd,Ball End,1/8x1"
Finish
AlTiN
End Mill Style
Ball

Description

Gnrl Prpse End Mill,Crbd,Ball End,1/8x1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.