Zoro Homepage

Gnrl Prpse End Mill, Sqr, HSS, 1-1/8 x 3/4"

  • Mfr # CS-2436-A

  • Zoro # G5304472


product price: $112.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Cobalt High Speed Steel
Number of Flutes
6
Length of Cut
3/4"
Single End/Double End
Single End
Shank Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-2436-A
Zoro #
G5304472
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4"
Shank Dia.
3/4"
Overall Length
3"
Milling Dia.
1-1/8"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
6
Single End/Double End
Single End
Item
Gnrl Prpse End Mill,Sqr,HSS,1-1/8 x 3/4"
Finish
Uncoated
End Mill Style
Square

Description

Gnrl Prpse End Mill,Sqr,HSS,1-1/8 x 3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.