Gnrl Prpse End Mill, Sqr, HSS, 1-3/8x1-5/8", Number of Flutes: 2

  • Mfr # A-3244

  • Zoro # G5338212


product price: $151.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1-5/8"
Single End/Double End
Single End
Shank Dia.
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3244
Zoro #
G5338212
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-5/8"
Shank Dia.
1"
Overall Length
4-1/8"
Milling Dia.
1-3/8"

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
Gnrl Prpse End Mill,Sqr,HSS,1-3/8x1-5/8"
End Mill Style
Square
Finish
Uncoated

Description

Gnrl Prpse End Mill,Sqr,HSS,1-3/8x1-5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.