Gnrl Prpse End Mill, Sqr, HSS, 10mm x 22mm, Number of Flutes: 4

  • Mfr # CC-M10M10-TICN

  • Zoro # G5305507


product price:  $47.25
/ea

Key Features

End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Length of Cut
22 mm
Single End/Double End
Single End
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-M10M10-TICN
Zoro #
G5305507
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Shank Dia.
10 mm
Overall Length
72 mm
Milling Dia.
10 mm

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Single End/Double End
Single End
Item
Gnrl Prpse End Mill,Sqr,HSS,10mm x 22mm
Finish
TiCN
End Mill Style
Square

Description

Gnrl Prpse End Mill,Sqr,HSS,10mm x 22mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.