Gnrl Prpse End Mill, Sqr, HSS, 11/64x1/2" (Discontinued)
- Mfr # B-605-1/2
- Zoro # G5307412
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-605-1/2
Zoro #
G5307412
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2"
Shank Dia.
3/16"
Overall Length
2-1/4"
Milling Dia.
11/64"
Details
End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Double End
Item
Gnrl Prpse End Mill,Sqr,HSS,11/64x1/2"
End Mill Style
Square
Finish
Uncoated
Description
Gnrl Prpse End Mill,Sqr,HSS,11/64x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.