Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gnrl Prpse End Mill, Sqr, HSS, 1/2" x 3", Number of Flutes: 2

  • Mfr # A-1616-E

  • Zoro # G5350821


product price: $45.49
/ea

Key Features

End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Length of Cut
3"
Single End/Double End
Single End
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-1616-E
Zoro #
G5350821
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3"
Shank Dia.
1/2"
Overall Length
5"
Milling Dia.
1/2"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
Gnrl Prpse End Mill,Sqr,HSS,1/2" x 3"
End Mill Style
Square
Finish
Uncoated

Description

Gnrl Prpse End Mill,Sqr,HSS,1/2 In. x 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.