Gnrl Prpse End Mill, Sqr, HSS, 3/32x9/32", Number of Flutes: 4
Mfr # D-603
Zoro # G5349263
product price: $23.99
/eaKey Features
End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Length of Cut
9/32"
Single End/Double End
Double End
Shank Dia.
3/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-603
Zoro #
G5349263
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
9/32"
Shank Dia.
3/16"
Overall Length
2-1/4"
Milling Dia.
3/32"
Details
End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Single End/Double End
Double End
Item
Gnrl Prpse End Mill,Sqr,HSS,3/32x9/32"
Finish
Uncoated
End Mill Style
Square
Description
Gnrl Prpse End Mill,Sqr,HSS,3/32x9/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.