Zoro Homepage
This item is Discontinued.
Melin Tool Co Gnrl Prpse End Mill, Sqr, HSS, 5/8x2-1/2" A-2020-L-TICN

Gnrl Prpse End Mill, Sqr, HSS, 5/8x2-1/2" (Discontinued)

  • Mfr # A-2020-L-TICN
  • Zoro # G5306441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2020-L-TICN
Zoro #
G5306441
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2-1/2"
Shank Dia.
5/8"
Overall Length
4-5/8"
Milling Dia.
5/8"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
Gnrl Prpse End Mill,Sqr,HSS,5/8x2-1/2"
End Mill Style
Square
Finish
TiCN

Description

Gnrl Prpse End Mill,Sqr,HSS,5/8x2-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.