Gnrl Prpse End Mill, Sqr, HSS, 7/64" x 3/8"
Mfr # DD-1203-1/2
Zoro # G5304929
product price: $30.65
/eaKey Features
End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Length of Cut
3/8"
Single End/Double End
Double End
Shank Dia.
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD-1203-1/2
Zoro #
G5304929
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/8"
Shank Dia.
3/8"
Overall Length
3-1/16"
Milling Dia.
7/64"
Details
End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Single End/Double End
Double End
Item
Gnrl Prpse End Mill,Sqr,HSS,7/64" x 3/8"
End Mill Style
Square
Finish
Uncoated
Description
Gnrl Prpse End Mill,Sqr,HSS,7/64 In. x 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.