Gnrl Prpse End Mill, Sqr, HSS, 9/32x9/16"
Mfr # B-1209
Zoro # G5306310
product price: $29.49
/eaKey Features
End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Length of Cut
9/16"
Single End/Double End
Double End
Shank Dia.
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-1209
Zoro #
G5306310
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
9/16"
Shank Dia.
3/8"
Overall Length
3-3/8"
Milling Dia.
9/32"
Details
End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Double End
Item
Gnrl Prpse End Mill,Sqr,HSS,9/32x9/16"
End Mill Style
Square
Finish
Uncoated
Description
Gnrl Prpse End Mill,Sqr,HSS,9/32x9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.