Gnrl Purpose End Mill, Ball End, 3/8x3/4", Number of Flutes: 4
Mfr # DD-1212-B
Zoro # G5350079
product price: $71.49
/eaKey Features
End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Length of Cut
3/4"
Single End/Double End
Double End
Shank Dia.
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD-1212-B
Zoro #
G5350079
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4"
Shank Dia.
3/8"
Milling Dia.
3/8"
Overall Length
3-1/2"
Details
End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Single End/Double End
Double End
Item
Gnrl Purpose End Mill,Ball End,3/8x3/4"
Finish
Uncoated
End Mill Style
Ball
Description
Gnrl Purpose End Mill,Ball End,3/8x3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.