Gnrl Purpose End Mill, Carbide, 10mmx25mm, Number of Flutes: 4
Mfr # CCMG-M10M10-R0.5
Zoro # G5347461
product price:Â $51.99
/eaKey Features
End Mill Style
Radius
Number of Flutes
4
Overall Length
70 mm
Shank Dia.
10 mm
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCMG-M10M10-R0.5
Zoro #
G5347461
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
70 mm
Shank Dia.
10 mm
Length of Cut
25 mm
Milling Dia.
10 mm
Details
Item
Gnrl Purpose End Mill,Carbide,10mmx25mm
End Mill Style
Radius
Number of Flutes
4
Single End/Double End
Single End
End Mill Material
Carbide
Finish
Uncoated
Description
Gnrl Purpose End Mill,Carbide,10mmx25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.