Gnrl Purpose End Mill, Carbide, 1/4x3/4", Length of Cut: 3/4"

  • Mfr # AMG-808-R030

  • Zoro # G5304332


product price: $21.29
/ea

Key Features

End Mill Style
Radius
Number of Flutes
2
Overall Length
2-1/2"
Shank Dia.
1/4"
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMG-808-R030
Zoro #
G5304332
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
1/4"
Length of Cut
3/4"
Milling Dia.
1/4"

Details

Item
Gnrl Purpose End Mill,Carbide,1/4x3/4"
End Mill Style
Radius
Number of Flutes
2
Single End/Double End
Single End
End Mill Material
Carbide
Finish
Uncoated

Description

Gnrl Purpose End Mill,Carbide,1/4x3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.