Gnrl Purpose End Mill, Carbide, 3/32x3/8", Number of Flutes: 4

  • Mfr # CCMG-403-R020

  • Zoro # G5304122


product price: $12.79
/ea

Key Features

End Mill Style
Radius
Number of Flutes
4
Overall Length
1-1/2"
Shank Dia.
1/8"
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMG-403-R020
Zoro #
G5304122
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Shank Dia.
1/8"
Length of Cut
3/8"
Milling Dia.
3/32"

Details

Item
Gnrl Purpose End Mill,Carbide,3/32x3/8"
End Mill Style
Radius
Number of Flutes
4
Single End/Double End
Single End
End Mill Material
Carbide
Finish
Uncoated

Description

Gnrl Purpose End Mill,Carbide,3/32x3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.